Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer, Manometer

  • Mfr # 709A740

  • Zoro # G8985925


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Anthracite Coal, Bagasse, Bituminous Coal, Butane, Coke, Light and Heavy Oil, Natural Gas, Propane, Wood
Combustion Efficiency
0 to 100%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 25%
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709A740
Zoro #
G8985925
UPC #
637623067099
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Combustion Analyzer
Fuel Type
Anthracite Coal, Bagasse, Bituminous Coal, Butane, Coke, Light and Heavy Oil, Natural Gas, Propane, Wood
Combustion Efficiency
0 to 100%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 25%
Battery Type
AA Rechargeable
Pressure/Draft
-15 kPa to +15 kPa, -150 mBar to +150 mBar, -60 to +60 In. WC
Display
Back-Lit 3-Line LCD With Annunciators
Primary/Ambient Air Temp.
-58 Degrees to 1832 Degrees F (-50 Degrees to 1000 Degrees C)
Includes
Spare Filters, Exhaust Spigot (Removable), Rubber Boot, Soft Carrying Case, Flue Sampling Probe, In-Line Filter, Temperature Probe, Mini Pump Protection Filter Assembly, TPI 709 Instrument
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Excess Air
0 to 250%
Stack Temp.
32 Degrees to 1472 Degrees F
Features
Calculates Combustion Efficiency, Pump Driven for Fast Response, Large Backlit Display
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD with Backlight
Maximum Oxygen Measured
25 % v/v
Minimum Oxygen Measured
0 % v/v
Minimum Operating Temperature
14 Degrees F
Battery Voltage
1.5V
Maximum Stack Temperature Measured
1,472 Degrees F
Minimum Stack Temperature Measured
0 Degrees F
Selectable Fuel Options
Anthracite Coal, Bagasse, Bituminous Coal, Butane, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips
Maximum Combustion Efficiency
100 %
Minimum Carbon Monoxide Measured
0 ppm
Maximum Operating Temperature
122 Degrees F
Battery Chemistry
Alkaline
Battery Run Time
6 hr
Maximum Carbon Monoxide Measured
10,000 ppm
Minimum Combustion Efficiency
0 %
Maximum Excess Air Measured
999 %
Minimum Excess Air Measured
0 %

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Anthracite Coal, Bagasse, Bituminous Coal, Butane, Coke, Heavy Oil, Light Oil, LPG, Natural Gas, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 999 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.