Frame, Door, 3 PC

  • Mfr # FOO1749X

  • Zoro # G8985995


product price:  $242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOO1749X
Zoro #
G8985995
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Top Hinge to Door Top Height
6 3/4 in
Overall Height
80 in
Bottom Hinge to Door Top Height
68 3/4 in
Middle Hinge to Door Top Height
37 3/4 in
Overall Width
36 in
Lock to Door Top Height
37 in

Details

Item
Security Door Frame
Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Door Hand Orientation
Left Hand
Number of Doors
1
Hinge Placement Type
1
Standards
UL
Frame Metal Material Gauge
16 ga

Description

Security Door, Door Type 1, Frame Type Drywall After-Set, Material 16-gauge steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.