Frame, Door, 3 PC

  • Mfr # FOO1751X

  • Zoro # G8986013


product price:  $267.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOO1751X
Zoro #
G8986013
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Bottom Hinge to Door Top Height
72 3/4 in
Lock to Door Top Height
41 in
Overall Height
84 in
Top Hinge to Door Top Height
6 3/4 in
Overall Width
36 in
Middle Hinge to Door Top Height
39 3/4 in

Details

Item
Security Door Frame
Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
For Use With
Hinge Cut Outs Door
Agency Compliance
UL
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative
Frame Metal Material Gauge
16 ga
Hinge Placement Type
1
Standards
UL
Number of Doors
1
Frame Material
Steel
Door Hand Orientation
Left Hand

Description

Security Door, Door Type 1, Frame Type Drywall After-Set, Material 16-gauge steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.