Radial Ball Bearing, 6205 Industry Number, Double Sealed, 25 mm Dia, Alloy Steel

  • Mfr # 205PP

  • Zoro # G8988427


product price:  $38.39
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
25 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205PP
Zoro #
G8988427
UPC #
087796046047
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6205
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
205PP
Lubrication
Chevron SRI 2
Dynamic Load Capacity
3,600 lb
ABEC Tolerance
1
Static Load Capacity
1,760 lb
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
6,494 RPM
Bore Tolerance
+0/-.010mm
Seal Material
Rubber
Maximum Speed
9,071 RPM
Includes Retaining Ring
No
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
14,900 N
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
6,880 N
Retaining Ring Groove
No
Seal Type
Contact
Maximum Temperature
200 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,900 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.