Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, 1 in Dia, Alloy Steel

  • Mfr # VAS 1

  • Zoro # G8989504


product price:  $99.65
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAS 1
Zoro #
G8989504
UPC #
087796057579
Country of Origin
Multiple

Dimensions

Bore Diameter
1 in
Center Height
1-27/64 in
Mount Hole Center-to-Center Length
4-1/8 in
Mount Hole Size
0.811 in x 0.437 in
Overall Length
5-1/2 in
Overall Width
1.39 in
Overall Height
2.796 in
Dimension H1
19/32 in
Dimension H2
2 13/16 in
Dimension H
1 7/16 in
Dimension N
7/16 in
Dimension B
1 7/32 in
Dimension J
4 1/8 in
Dimension L
5 1/2 in
Dimension A
1 13/32 in
Base Height
0.594 in
Mounting Bolt Size
3/8 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
VAS
Closure
Double Sealed
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Bearing Material Grade
52100
Dynamic Radial Load Capacity
3,490 lbf
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Seal Type
Contact
Mount Type
Bolt-Through
Minimum Temperature
-65 Degrees F
Application
Industrial
Load Direction
Radial, Thrust
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet

Description

Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.796 in, Overall Length 5.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.