Drop-In Anchor, Zinc Plated Carbon Steel 25 PK (Discontinued)
- Mfr # 6320SD-PWR
- Zoro # G8989635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6320SD-PWR
Zoro #
G8989635
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
7/8 in
Thread Size
5/8-11
Bolt Dia.
5/8 in
Thread Depth
1 3/16 in
Min. Hole Depth
2 1/2 in
Anchor Dia.
7/8 in
Length
2-1/2"
Details
Item
Drop-In Anchor
Material
Zinc Plated, Carbon Steel
Ultimate Tension (Lbs.)
5765 @ 2500 psi
Ultimate Shear in 3000 PSI Concrete (Lb.)
10805
Allowable Tension (Lbs.)
1441 @ 2500 psi
Meets/Exceeds
FM Global, UL Listed
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Agency Compliance
FM Global (Factory Mutual) Report # 3040746, Underwriters Laboratories (UL Listed) File # EX1289(N)
Drive Tools
Powers System Maual Set Tool, SMART DI+ System With a Hammer Drill
Ultimate Tension in 3000 PSI Concrete (Lb.)
6290
Allowable Shear (Lbs.)
2462 @ 2500 psi Concrete
Ultimate Shear in 4000 PSI Concrete (Lb.)
12710
Type
Smart DI+
Ultimate Tension in 4000 PSI Concrete (Lb.)
7335
Description
Drop-In Anchor, Thread Size 5/8-11, Thread Depth 1 3/16 in, Material Zinc Plated, Carbon Steel, Drill Bit Size 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.