Crewneck Sweatshirt, Cott/Poly, Black, 3XLT (Discontinued)
- Mfr # TW386BK 3X TL
- Zoro # G8989811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TW386BK 3X TL
Zoro #
G8989811
UPC #
029311331221
Country of Origin
Mexico
Dimensions
Size
3XLT
Fits Chest Size
59"
Length
30-1/2"
Sleeve Length
41-1/4"
Details
Item
Crewneck Sweatshirt
Color
Black
Material
Cotton and Polyester
Fabric Weight
10.5 oz
Number of Outside Pockets
0
Gender
Men's
Closure Type
Pullover
Description
Crewneck Sweatshirt, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size 3XLT, Number of Outside Pockets 0, Material Cotton and Polyester, Length 30-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.