Conspicuity, Cont, 4 In, Yellow, Railcar
Mfr # 983-71
Zoro # G8997344
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Width
4"
Length
150 ft.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
983-71
Zoro #
G8997344
UPC #
00051135339954
Country of Origin
United States
Dimensions
Width
4"
Length
150 ft.
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
FRA224
Backing Texture
Smooth
Package Configuration
Roll
Minimum Operating Temperature
30 Degrees F
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Shelf Life
2 yr
Maximum Application Temperature
100 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.