White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 7/16 in Dia.

  • Mfr # BULK-PR-AC-182

  • Zoro # G900002729


product price:  $11.15
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-182
Zoro #
G900002729
UPC #
193005103576
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
7/16 in
Plastic Length
5 ft
Nominal Size
7/16 in dia x 5 ft L
Plastic Diameter
7/16 in
Plastic Diameter Tolerance
+0.014/-0.01 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Type
Standard
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Shape
Rod
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Grade
Standard
UV Resistant
No
Tensile Strength
9,600 psi
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Weight
0.494 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 7/16 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.