
Standard Dowel Pin, 1/2 in Nominal Dia, 1-1/4 in L, Alloy Steel, 1 PK
Mfr # DOW-500-1250
Zoro # G900006253
product price:Â $1.19
/ea
Sold in multiples of 35 for $41.65
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/2 in
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DOW-500-1250
Zoro #
G900006253
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/2 in
Shank Length
1-1/4 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Material
Alloy Steel
Finish
Plain
Description
Dowel Pins-Alloy. Dowel Pin 1/2 x 1-1/4 AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.