Universal Clevis Pin, 3/8 in Dia, 2.790 in Usable Lg, Stainless Steel, 1 PK

  • Mfr # CLPUS-0375-3000

  • Zoro # G900009964


product price:  $3.49
/ea
Sold in multiples of 7 for $24.43

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
2.790 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPUS-0375-3000
Zoro #
G900009964
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/8 in
Usable Length
2.790 in

Details

Item
Universal Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
BP-213

Description

Universal Clevis Pins-Stainless. Clevis Pin Universal 3/8 x 3 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.