Zoro Homepage
This item is Discontinued.
Metro Mobile Lab Table, Gray, 59-3/4 In. L LTSM60IS/5MDBA

Mobile Lab Table, Gray, 59-3/4 In. L (Discontinued)

  • Mfr # LTSM60IS/5MDBA
  • Zoro # G9001352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTSM60IS/5MDBA
Zoro #
G9001352
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
36"
Overall Width
30"
Overall Length
59-3/4"
Caster Size
5"

Details

Item
Mobile Lab Table
Load Capacity
600 lb.
Material
Stainless Steel/Phenolic
Finish
Stainless Steel/Phenolic
Caster Material
High Modulus Rubber
Color
Gray

Description

Mobile Lab Table, Color Gray, Overall Width 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.