Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Fluke-700P09
Zoro #
G9001736
UPC #
095969047913
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
Gage
Pressure Range
1500 PSIG/10 MPA
Resolution
0.1 psi (0.001 MPa)
Total Uncertainty
0.050%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
High Side Compatible With
316 Stainless Steel
Fitting Material
316 SS
Calibration Certificate
NIST with Data
Reference Uncertainty (%)
0.025
High Side Media
316 SS
Includes
Metric Adapter and Instructions
Description
Pressure Module, Gage, Pressure Range 1500 PSIG/10 MPA, Resolution 0.1 psi (0.001 MPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.