This item is Discontinued.

Fluke Pressure Module, Differential, 15 psi (103 KPa) Fluke-700P24

Pressure Module, Differential, 15 psi (103 KPa) (Discontinued)

  • Mfr # Fluke-700P24
  • Zoro # G9001745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-700P24
Zoro #
G9001745
UPC #
095969042895
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
Differential
Pressure Range
15 psi (103 KPa)
Resolution
0.001 psi (0.01 KPa)
Total Uncertainty
0.050%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
High Side Media
316 SS
Calibration Certificate
NIST with Data
Low Side Media
Dry
Includes
Metric Adapter and Instructions
Reference Uncertainty (%)
0.025
Fitting Material
316 SS
Low Side Compatible With
Dry Air Or Non-Corrosive Gas
High Side Compatible With
316 SS

Description

Pressure Module, Differential, Pressure Range 15 psi (103 KPa), Resolution 0.001 psi (0.01 KPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Low Side Compatible With Dry Air Or Non-Corrosive Gas, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.