This item is Discontinued.

Fluke Pressure Module, High Pressure, 3000 psi (20.7 MPa) Fluke-700P29

Pressure Module, High Pressure, 3000 psi (20.7 MPa) (Discontinued)

  • Mfr # Fluke-700P29
  • Zoro # G9001754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-700P29
Zoro #
G9001754
UPC #
095969045773
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
High Pressure
Pressure Range
3000 psi (20.7 MPa)
Resolution
0.1 psi (0.001 MPa)
Total Uncertainty
0.080%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
High Side Media
C276
Fitting Material
C276
High Side Compatible With
Hastelloy C267
Includes
Instructions
Reference Uncertainty (%)
0.05
Calibration Certificate
NIST with Data

Description

Pressure Module, High Pressure, Pressure Range 3000 psi (20.7 MPa), Resolution 0.1 psi (0.001 MPa), Total Uncertainty 0.080%, High Side Compatible With Hastelloy C267, Fitting Material Hastelloy C267, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.