Pressure Module, Dual Compound, -15/30 psi (-100/207 KPa) (Discontinued)
- Mfr # Fluke-700PD5
- Zoro # G9001772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Fluke-700PD5
Zoro #
G9001772
UPC #
095969045636
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
Dual Compound
Pressure Range
-15/30 psi (-100/207 KPa)
Resolution
0.001 psi (0.01 KPa)
Total Uncertainty
0.050%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
Includes
Metric Adapter and Instructions
Reference Uncertainty (%)
0.025
High Side Compatible With
316 Stainless Steel
High Side Media
316 SS
Calibration Certificate
NIST with Data
Fitting Material
316 SS
Description
Pressure Module, Dual Compound, Pressure Range -15/30 psi (-100/207 KPa), Resolution 0.001 psi (0.01 KPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.