This item is Discontinued.

Fluke Pressure Module, Dual Compound, -15/200 psi (-100/1380 KPa) Fluke-700PD7

Pressure Module, Dual Compound, -15/200 psi (-100/1380 KPa) (Discontinued)

  • Mfr # Fluke-700PD7
  • Zoro # G9001781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-700PD7
Zoro #
G9001781
UPC #
095969046329
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
Dual Compound
Pressure Range
-15/200 psi (-100/1380 KPa)
Resolution
0.01 psi (0.1 KPa)
Total Uncertainty
0.070%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
Calibration Certificate
NIST with Data
Fitting Material
316 SS
Reference Uncertainty (%)
0.04
High Side Compatible With
316 Stainless Steel
High Side Media
316 SS
Includes
Metric Adapter and Instructions

Description

Pressure Module, Dual Compound, Pressure Range -15/200 psi (-100/1380 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty 0.070%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.