PAPR System, Sentinel XL CBRN, Hood, Belt-Mount, Integrated Elastic Strap, XL
Mfr # S-5000-02
Zoro # G9002463
product price:Â $2,461.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(3) Carbon Cartridges, Battery, Battery Charger, Blower, Butyl Hood, Carbon Backpack, Flow Meter, Quick Loc Waist Belt
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-5000-02
Zoro #
G9002463
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Details
Item
PAPR System
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(3) Carbon Cartridges, Battery, Battery Charger, Blower, Butyl Hood, Carbon Backpack, Flow Meter, Quick Loc Waist Belt
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Sentinel XL CBRN
Headgear Type
Hood
Battery Chemistry
Nickel-Metal Hydride
Suspension
Integrated Elastic Strap
Brand and Series
Sentinel XL CBRN
NIOSH Rating
CBRN Filtration
Includes Cartridges
Yes
Lens Material
Polycarbonate
Includes Headgear
Yes
Suspension Adjustment Type
Integrated Elastic Strap
Includes Blower
Yes
Includes Breathing Tube
Yes
Includes Battery
Yes
Material
Butyl Coated Nylon
Description
PAPR System, Sentinel XL CBRN, Includes (3) Carbon Cartridges, Battery, Battery Charger, Blower, Butyl Hood, Carbon Backpack, Flow Meter, Quick Loc Waist Belt, Hood, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.