Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZSTL8WSSK
Zoro #
G9003233
UPC #
094902470023
Country of Origin
United States
Dimensions
Height
44 3/4 in
Manufacturers Warranty Length
5 yr on Refrigeration System and 1 yr Electrical Components and Water System
Depth
19 in
Width
36 3/4 in
Details
ADA Compliant
Yes
Operation
Electronic Sensor (Bottle Filler); Pushbutton (Cooler)
Number of Levels
2
Drain Connection
1 1/4 in
Full Load Amps
4A
Item
Water Cooler with Bottle Filling Station
Refrigerant
134A (CFC Free)
Color
Stainless Steel
Cold Water Capacity
8.0 gph
Inlet
3/8 in Tube OD
Compressor HP
1/5
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Standards
ADA, ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61, NSF 42, NSF 53, UL 399
Water Temp.
50 Degrees F
Includes
Bottle Filler & Water Cooler, WaterSentry(R) Plus 3000 Gal Filter, Strainer
Indoor / Outdoor
Indoor
Voltage
115
Compliance
Accessibility, Lead, Water Qualtiy, Electrical, Mechanical
Mounting Type
Wall
Description
Water Cooler with Bottle Filling Station, ADA Compliant Yes, Mounting Location Indoor, Standards ADA, ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61, NSF 42, NSF 53, UL 399
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.