Grid Shelf, Steel, Green, 47-1/4x14x7-3/4
Mfr # GS1448K3
Zoro # G9003994
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
7 3/4 in
Overall Depth
15 3/8 in
Overall Width
47 1/4 in
Shelf Capacity
50 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS1448K3
Zoro #
G9003994
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
7 3/4 in
Overall Depth
15 3/8 in
Overall Width
47 1/4 in
Height
7-3/4"
Width
47-1/4"
Depth
15-3/8"
Details
Material
Steel
Shelf Capacity
50 lb
Finish
Epoxy Coated
Color
Green
Shelf Style
Ventilated
For Use With
Metro Smartwall G3 Productivity System
Item
Shelf
Includes
(1) Shelf with Retaining Edge
Finish - Shelving and Racks
Epoxy Coated
Load Capacity
50 lb
Description
Shelf, Overall Depth 15 3/8 in, Overall Height 7 3/4 in, Overall Width 47 1/4 in, 50 lb Load Capacity, Steel, Green, Epoxy Coated, (1) Shelf with Retaining Edge, Hanging Mounting Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.