Slotted Spring Pin, 12 mm Outside Dia, 26 mm L, Carbon Steel, 1 PK

  • Mfr # SPM-100-024-I

  • Zoro # G900400976


product price:  $0.41
/ea
Sold in multiples of 75 for $30.75

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
12 mm
Shank Length
26 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPM-100-024-I
Zoro #
G900400976
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length
26 mm
Outside Dia.
M10.00
Wall Thickness
M2.00
Overall Length
M24.00

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
70.2 kN
Rockwell Hardness
HV 420-520

Description

Slotted Pins-Metric. Slotted Spring Pin M10 x 24 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.