Single Wire Tab Lock Safety Pin, 1/4 in Dia, 1-3/4 in Lg, 4 in Shank Lg, 1 PK

  • Mfr # SNIP-250-1750R

  • Zoro # G900417875


product price:  $0.84
/ea
Sold in multiples of 35 for $29.40

Key Features

Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Usable Length
1-3/4 in
Shank Length
4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNIP-250-1750R
Zoro #
G900417875
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
1-3/4 in
Shank Length
4 in
Height
1-5/8 in

Details

Item
Safety Pin
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Snapper Pins-Plated. Snap Pin Rd 1Wire 1/4 x 1-3/4 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.