Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy , XL 12 PK

  • Mfr # 9278NFXL

  • Zoro # G900428055


product price:  $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9278NFXL
Zoro #
G900428055
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 gauge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
9278NF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
1,000 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Includes Pull Strap
No
Reinforcement Coverage
Reinforced Thumb Crotch
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Puncture Force
100 N
Palm Material
Nitrile
Glove Coating Color
Black
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
ANSI/ISEA Abrasion Cycles
3,000
Finger Coverage
Full Finger
Latex-Free
No
Brand and Series
MCR Safety
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Silicone-Free
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.