Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1448BC
Zoro #
G9004536
UPC #
651588056257
Country of Origin
Unknown
Dimensions
Overall Depth
14"
Overall Height
9"
Overall Width
48"
Width
48"
Depth
14"
Height
9"
Details
Item
Stacking Basket
Color
Silver
Material
Steel
Shelf Capacity
150 lbs
Finish
Chrome
Includes
(1) Basket 14"d x 48"l x 9"h
Description
Stacking Basket, Color Silver, Chrome Finish, Material Steel, Includes (1) Basket 14 in D x 48 in L x 9 in H, Overall Depth 14 in, Overall Height 9 in, Overall Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.