Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Load Center, QO, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # QO112L125PG

  • Zoro # G900489674

CAD Available

product price: $64.75
/ea

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO112L125PG
Zoro #
G900489674
UPC #
785901588382
Country of Origin
Mexico

Dimensions

Height
17.94 in
Width
14.25 in
Depth
3-3/4 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Order Separately
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated copper
Color
Gray
Min. Operating Temp.
23 Degrees F
For Use With
Square D QO Circuit Breakers
Max. No. of Tandem Breakers
12
Circuit Breaker Type
QO
Standards
RoHS Compliant, UL Listed
Max. Operating Temp.
104 Degrees F
Recommended Ground Bar Kit
Included
Special Features
Mercury Free
Location
Indoor
Weight
4.720 kg
Ground Bar Kit
grounding bar included (not installed); grounding bar
Tightening Torque
Cover 20 lb.in
Number Of Circuits
24
Primary/Ambient Air Temp.
-5°C || 40°C
CAD Available
Yes

Description

Load Center, Number of Spaces 12, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible Main Lug, Max. No. of Tandem Breakers 12, Phase 1, Height 17.94 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Flush Cover QOC16UF, QOC16UFW, Recommended Ground Bar Kit Included, Recommended Surface Cover QOC16US

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.