Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P86C
Zoro #
G9005491
UPC #
651588014479
Country of Origin
Unknown
Dimensions
Post Height
86 in
Post Width
1 in
Details
Item
Wire Shelf Post
Color
Silver
Material
Steel
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Finish
Chrome plated
Includes
(1) Chrome Post, 86"h
Description
Wire Shelf Post, Color Silver, Includes (1) Chrome Post, 86 In.h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.