Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2048BD
Zoro #
G9005604
UPC #
651588068977
Country of Origin
China
Dimensions
Overall Depth
20"
Overall Width
48"
Width
48"
Depth
20"
Details
Item
Dolly Base
Color
Silver
Material
Steel
Shelf Capacity
400 lb.
Includes
(1) Stacking Basket dolly base, 20" x 48"
Finish
Chrome
Description
Dolly Base, Color Silver, Chrome Finish, Material Steel, Includes (1) Stacking Basket dolly base, 20 in x 48 in, Overall Depth 20 in, Overall Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.