Stationary Basket Unit, 63Hx48Wx24D (Discontinued)
- Mfr # 2448BC6C
- Zoro # G9005674
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448BC6C
Zoro #
G9005674
UPC #
651588059494
Country of Origin
Unknown
Dimensions
Overall Depth
24"
Overall Height
63"
Overall Width
48"
Depth
24"
Width
48"
Height
63"
Details
Item
Stationary Wire Basket
Color
Silver
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb.
Wire Shelving Material
Steel
No. of Shelves
2
Finish
Chrome
Wire Shelving Type
Starter
Number of Shelves
2
Includes
(4) 63" H-Posts; (3) 9" H Adjustable Baskets Including Collar Hooks; (2) Wire Shelves
Description
Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 2, Overall Width 48 In., Overall Depth 24 In., Overall Height 63 In., Shelf Capacity 800 lb., Silver, Wire Shelving Finish Chrome Plated, Includes (3) Baskets 20 In.x48 In., (2) Wire Shelves 24 In.x48', (4) Posts 63 In.h, (3) SCH1 collar hooks, (5) Sets Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.