This item is Discontinued.

Quantum Storage Systems Shelving Add On Unit, 48 In. W, Wire AD54-2436C

Shelving Add On Unit, 48 In. W, Wire (Discontinued)

  • Mfr # AD54-2436C
  • Zoro # G9007056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD54-2436C
Zoro #
G9007056
UPC #
651588005033
Country of Origin
Unknown

Dimensions

Width
36"
Depth
24"
Height
54"
Overall Depth
24"
Overall Width
36"
Overall Height
54"

Details

Item
Wire Shelving
Shelving Type
Add-On
Number of Shelves
2
Color
Silver
Finish
Chrome
Standards
NSF
Wire Shelving Type
Add-On
Shelf Adjustments
1"
Wire Shelving Material
Steel
No. of Shelves
2
Includes
(2) Posts; (4) Shelves; (8) S-Hooks
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb.

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 2, Overall Width 36 In., Overall Depth 24 In., Overall Height 54 In., Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (2) 54 In.H Chrome Posts (4) 24 In.x36 In. Chrome Wire Shelves, (8) S Hooks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.