Anvilet Anvilet, 4" Pipe, FNPT, Forged Steel, Class 3000
Mfr # 0766260723
Zoro # G900714257
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
4"
Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0766260723
Zoro #
G900714257
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Details
Specific Fitting Shape
Anvilet
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Anvilet
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side A Gender
Female
Includes Seal
No
Color
Black
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
XS/XH
Application
Natural Gas, Oil
Seal Material
EPDM
Fitting Side A Type
NPT
Description
Outlet, Steel, Class Class 3000, 4 in, Female, Threaded
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.