This item is Discontinued.

Quantum Storage Systems Shelf Post 54", Silver P54C

Shelf Post 54", Silver (Discontinued)

  • Mfr # P54C
  • Zoro # G9007284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P54C
Zoro #
G9007284
UPC #
651588014417
Country of Origin
Unknown

Dimensions

Post Height
54 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Silver
Material
Steel
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Finish
Chrome plated
Includes
(1) Chrome Post, 54"h

Description

Wire Shelf Post, Color Silver, Includes (1) Chrome Post, 54 In.h

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.