Workwear 4.5 oz Nomex FR Lab Coat-KH-M

  • Mfr # VN4LCKH-M

  • Zoro # G900761305


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Material
Nomex
Number of Pockets
3
Closure Type
Snap-Up Front Closure with Covered Snaps
Standards
CAT 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN4LCKH-M
Zoro #
G900761305
UPC #
693480521037
Country of Origin
Mexico

Dimensions

Size
M

Details

Color
Khaki
Material
Nomex
Number of Pockets
3
Closure Type
Snap-Up Front Closure with Covered Snaps
Standards
CAT 1

Description

4.5 oz Nomex FR Lab Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.