Battery Cable, 2/0 ga, 25ft., Red

  • Mfr # 19YD85

  • Zoro # G9007731


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
2/0 ga.
Insulation Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YD85
Zoro #
G9007731
UPC #
190735745694
Country of Origin
India

Dimensions

Wire Size
2/0 ga
Length
25 ft
Cable Length
25 ft

Details

Item
Battery Jumper Cable
For Use With
Jumper Cable and Batteries
Color
Red
Connection Material
Copper
Gauge
2/0 ga.
Insulation Material
TPR
Max. Voltage
60 V
Max. Amps
190 A
Wire Color
Red
Max. Temp.
150 Degrees F
Features
Stranded Wire
Standards
SAE J1127
Insulation Type
TPR
Application
Vehicle
Type
Battery Jumper Cable
Polarity
Positive
Maximum Voltage
60V
Maximum Current
190 A
Maximum Temperature
150 Degrees F
Termination Type
Bare Cable End
Contact Material
Copper
Cable Wire Gauge
2/0 AWG
Resistance Properties
Water Resistant
Material
TPR/Copper

Description

Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 2/0 AWG, Cable Length 25 ft, Wire Color Red, Maximum Voltage 60V, Maximum Current 190 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Positive, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.