
Fork Terminal, #6 Stud Size, 22 AWG, 300 V, Nylon Insulated, Yellow
Mfr # 52403
Zoro # G900927046
product price: $1.49
/ea
Sold in multiples of 150 for $223.50
Key Features
Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
22 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52403
Zoro #
G900927046
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Stud Size
#6
Barrel Inside Dia.
0.084 in
Overall Length
0.847 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.082 in
Contact Plating Material
Phosphor Bronze, Tin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.