This item is Discontinued.

Irwin Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex IWAFM1333

Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (Discontinued)

  • Mfr # IWAFM1333
  • Zoro # G901109274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWAFM1333
Zoro #
G901109274
UPC #
673765172246
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Overall Bit Length
1 in

Details

Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Steel
For Use With
Power Tool
Item
Insert Bit Set
Impact Rated
Yes
SAE or Metric
SAE, Metric
Finish
Black Oxide

Description

Insert Bit Set, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, SAE, Metric, Finish Black Oxide, Impact Rated Yes, For Use With Power Tool, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.