Drill/Countersink, 82 deg., No 3, RH, Carbide
Mfr # 906-000-437
Zoro # G9011633
product price:Â $38.65
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
82 Degrees
Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
906-000-437
Zoro #
G9011633
UPC #
-
Country of Origin
United States
Dimensions
Size
#3
Overall Length
2 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Point Dia.
7/64"
Dimension Type
Wire
Size- Decimal
1.60mm ()
Size - Decimal
#3 - 0.2130
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
82 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
1
Included Angle
82 Degrees
Measurement System
Wire
Flute Type
Straight
Description
Center Drill, Plain, Carbide, 82 Degrees , #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.