Archer Heated Bbm 60X30 Wp Rh Flg

  • Mfr # 1947-XHGHR-0

  • Zoro # G901207284


product price:  $5,061.48
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Drain Location
Right
Length
60 in
Width
30 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1947-XHGHR-0
Zoro #
G901207284
UPC #
885612786074
Country of Origin
Unknown

Dimensions

Length
60 in
Width
30 in
Height
20 in
Depth (In.)
19-1/16 in

Details

Item
Whirlpool Bath Tub
Material
Acrylic
Drain Location
Right
Standards
ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA
Type
Electronic
Includes
Heater
Connection
1-1/2" Drain
Finish
White

Description

This Archer bath offers both a relaxing whirlpool hydromassage and a soothing Heated BubbleMassage, with each experience controlled independently. Whirlpool jets relax away the day's tension as you surround your body in a cushion of heated massaging bubbles. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage. This bath has a low step-over height while allowing deep, comfortable soaking.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.