Camera, Bullet, 5 MP

  • Mfr # PAR-C5BIR28

  • Zoro # G901253205


product price:  $57.29
/ea

Key Features

For Use With
DVRs
Includes
Drill Template, Mounting Hardware, Screws
Camera Design
Bullet
Lens
Fixed
Line Resolution
5 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR-C5BIR28
Zoro #
G901253205
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 19/32 in
Overall Height
3 in
Depth (In.)
6 19/32 in
IR Illuminator Wavelength
850 nm
Width (In.)
6 19/32 in
Dia. (In.)
2 31/32 in
Focal Length (mm)
2.8 mm
Height (In.)
2 15/16 in
Maximum Focal Length
2.8 mm
Overall Width
6 5/8 in
Overall Length
6 5/8 in

Details

Item
Camera
For Use With
DVRs
Includes
Drill Template, Mounting Hardware, Screws
Camera Design
Bullet
Lens
Fixed
Line Resolution
5 MP
Power Consumption
4 W
Illumination
1 Array LED (28mil)
Camera Body Color
White
Day/Night Capable
Day/Night
Exposure Conditions
-22 Degrees to 122 Degrees F
Pixels
2592 x 1944
Type
Bullet
Mount
Wall
Luminance Factor
B/W: 0 lux with IR, Color: 0.01 lux@F1.2, AGC ON
Digital Video Camera Image Sensor
1 / 2.7 CMOS
Scanning
Progressive
Indoor/Outdoor
Indoor, Outdoor
Power Supply
Not Included
Min. Light Level (Lux)
Black and White: 0 lux (IR On), Color: 0.01 lux@F1.2, AGC On
S/N Ratio
More than 52dB
Display
Color
Detection Range
0 to 100 ft
S/N Ratio (dB)
More than 52
Standards
NDAA Compliant
IP Rating
IP66
Voltage
12V DC
Features
3D Noise Reduction, CMOS Sensor, Low Light Color Images, Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS, WDR Function, IP67 Weatherproof
Construction
Metal Alloy
Output Type
AHD, CVBS, CVI, TVI
Color Display
Black and White, Color
Includes Power Supply
Yes
Input Type
No Inputs Included
Night Capable
Day and Night
Maximum Detection Distance
65 ft
Body Color
White
Minimum Light Level
0 lux
Minimum Operating Temperature
-30 Degrees F
Lens Type
Fixed
Resolution
5MP
Image Sensor
1/2.7 CMOS
Maximum Operating Temperature
122 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Bullet, Mounting Location Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features 3D Noise Reduction, CMOS Sensor, Low Light Color Images, Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS, WDR Function, IP67 Weatherproof, Lens Type Fixed, Resolution 5MP, For Use With DVRs, Image Sensor 1/2.7 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 2592 x 1944

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.