Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue / Yellow, XL, 1 PR

  • Mfr # 30-9-473TFL-XL

  • Zoro # G901253441


product price:  $10.49
/pr

Key Features

Color
Blue / Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-9-473TFL-XL
Zoro #
G901253441
UPC #
063344332121
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 3/4 in
Cuff Length
2 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Blue / Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A
Leather Palm Process
Split
Glove Hand Style
Left and Right
Glove Back Material
Cotton Canvas
Palm Material
Cowhide
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Color
Yellow
High-Visibility
No
Palm Style
Single Layer
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG Classic 30-9-473TFL
Thumb Sweat Wipe
No
Water Resistant
No
Glove Insulation Material
Thinsulate(TM)
Includes Keypad Nib
No
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Tested
Reflective Backing
No
Includes Pull Strap
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Series
Classic
Leather Glove Liner Type
Thinsulate(TM) Insulation
Oil Resistant
No
Includes Pinch Point Protection
No
Windproof
No
Includes Padded Palm
No
Leather Glove Style
Work
Waterproof
No
Hand Protection Style
Glove
Includes Double Palm
No
Leather Color
Blue
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Palm Color
Blue
Minimum Temperature
Not Rated
Lining Material
Thinsulate â„¢
Temp. Range
Above 32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.