This item is Discontinued.

Florsheim Size 10-1/2 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 10-1/2 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9014092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9014092
UPC #
690774126138
Country of Origin
China

Dimensions

Size
10-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.65
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Color
Black
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-05
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Puncture Resistant Insole
No
Midsole Material
EVA
Conductive
No
Ninety Degree Heel
No
Style Number
FS200
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Upper Material Description
Full Grain Leather
Insole System
Full Sock
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.