This item is Discontinued.

Florsheim Size 10 Men's Dress/Casual Low Steel Work Shoes, Black FS205

Size 10 Men's Dress/Casual Low Steel Work Shoes, Black (Discontinued)

  • Mfr # FS205
  • Zoro # G9014153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS205
Zoro #
G9014153
UPC #
690774127043
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoes
Non Metallic Upper
No
Static Dissipative
Yes
Footwear Closure Type
Slip On
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Outsole Material
Polyurethane
Predominant Footwear Color
Black
Conductive
No
Footwear Sole Pattern
Textured
Insulated
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
FS205
Oil Resisting Sole
Yes
Toe Type
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Waterproof
No
Removable Insole
Yes
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily
0.48
Wide Toe Cap
No
Color
Black
Midsole Material
EVA
Ninety Degree Heel
No
Chemical Resisting Sole
No
Shank Material
Steel
Resists
Impact/Compression
Upper Material
Leather

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS205, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.