Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Shoes, Cmp, Mn, 9-1/2, Mss/Blk, M, PR N1341 SZ: 9.5M

Athletic Shoes, Cmp, Mn, 9-1/2, Mss/Blk, M, PR (Discontinued)

  • Mfr # N1341 SZ: 9.5M
  • Zoro # G9015273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1341 SZ: 9.5M
Zoro #
G9015273
UPC #
617420035545
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
M
Height
4 in
Size
9-1/2

Details

Removable Insole
Yes
Item
Athletic Work Shoes
Max. Heat Rating
Not Rated
Conductive
No
Gender
Men's
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Static Dissipative
Yes
Insole System
Full Sock
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Metatarsal Guard
No
Midsole Material
EVA
Standards
F2413-11 I/75 C/75 SD
Waterproof
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Color
Moss/Black
Liner Material
Polyester
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Footwear Style
Athletic Shoe
Predominant Footwear Color
Moss
Insulated
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Toe Type
Composite
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nylon/Syn Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Moss/Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.