Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nautilus Safety Footwear Athletic Shoes, Stl, Wm, 9-1/2, Wht/PK, W, PR N1372 SZ: 9.5W

Athletic Shoes, Stl, Wm, 9-1/2, Wht/PK, W, PR (Discontinued)

  • Mfr # N1372 SZ: 9.5W
  • Zoro # G9015745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1372 SZ: 9.5W
Zoro #
G9015745
UPC #
617420075091
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W
Height
4 in

Details

Liner Material
Polyester
Puncture Resistant Insole
No
Predominant Footwear Color
White
Non-Marking Sole
Yes
Gender
Women's
Footwear Closure Type
Lace Up
Insulated
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Color
White/Pink
Static Dissipative
Yes
Standards
F2413-11 I/75 C/75 SD
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Toe Type
Steel
Completely Non Metallic
No
Outsole Material
Rubber
Insole System
Full Sock
Conductive
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Midsole Material
EVA
Waterproof
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Item
Athletic Work Shoes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color White/Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.