Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Work Shoes, 9-1/2, LU, M, PR N1702 SZ: 9.5M

Athletic Style Work Shoes, 9-1/2, LU, M, PR (Discontinued)

  • Mfr # N1702 SZ: 9.5M
  • Zoro # G9017373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1702 SZ: 9.5M
Zoro #
G9017373
UPC #
617420009355
Country of Origin
China

Dimensions

Footwear Width
M
Height
4 in
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Max. Heat Rating
Not Rated
Insulated
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Liner Material
Polyester
Predominant Footwear Color
Gray
Metatarsal Guard
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Item
Athletic Work Shoes
Toe Type
Composite
Chemical Resisting Sole
No
Color
Gray/Red
Electrical Hazard Rated
Yes
Insole System
Full Sock
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Conductive
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Shank Material
Fiberglass
Footwear Style
Athletic Shoe
Gender
Men's
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Fiberglass
Ninety Degree Heel
No
Standards
F2413-11 I/75 C/75 EH
Waterproof
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather/Mesh
Resists
Oil, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Red, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.