Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nautilus Safety Footwear Athletic Style Work Shoes, 9-1/2, LU, W, PR N1702 SZ: 9.5W

Athletic Style Work Shoes, 9-1/2, LU, W, PR (Discontinued)

  • Mfr # N1702 SZ: 9.5W
  • Zoro # G9017477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1702 SZ: 9.5W
Zoro #
G9017477
UPC #
617420009539
Country of Origin
China

Dimensions

Size
9-1/2
Height
4"
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Waterproof
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Gender
Men's
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Polyester
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Type
Composite
Shank Material
Fiberglass
Static Dissipative
No
Conductive
No
Insulated
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Item
Athletic Work Shoes
Wide Toe Cap
No
Standards
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Non-Marking Sole
No
Predominant Footwear Color
Gray
Color
Gray/Red
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nubuck Leather/Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Red, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.