This item is Discontinued.

Nautilus Safety Footwear Athletic Style Work Shoes, Cmps, 9-1/2, PR N1800 SZ: 9.5M

Athletic Style Work Shoes, Cmps, 9-1/2, PR (Discontinued)

  • Mfr # N1800 SZ: 9.5M
  • Zoro # G9017827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1800 SZ: 9.5M
Zoro #
G9017827
UPC #
617420025683
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
9-1/2
Footwear Width
M
Height
4 in

Details

Waterproof
Yes
Liner Material
Polyester
Footwear Style
Athletic Shoe
Item
Athletic Work Shoes
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Full Sock
Predominant Footwear Color
Gray
Gender
Men's
Color
Gray/Yellow
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Toe Type
Composite
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
F2413-11 I/75 C/75 EH
Conductive
No
Midsole Material
EVA
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nylon/Microfiber Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Yellow, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.