This item is Discontinued.

Nautilus Safety Footwear Athletic Style Work Shoes, Cmps, 9-1/2, PR N1800 SZ: 9.5W

Athletic Style Work Shoes, Cmps, 9-1/2, PR (Discontinued)

  • Mfr # N1800 SZ: 9.5W
  • Zoro # G9017942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1800 SZ: 9.5W
Zoro #
G9017942
UPC #
617420025867
Country of Origin
China

Dimensions

Height
4 in
Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Non Metallic Upper
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Color
Gray/Yellow
Non-Marking Sole
No
Conductive
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Liner Material
Polyester
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Standards
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Gray
Static Dissipative
No
Gender
Men's
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Waterproof
Yes
Insulated
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Full Sock
Toe Type
Composite
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Item
Athletic Work Shoes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nylon/Microfiber Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Yellow, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.