Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Work Shoes, Cmps, 9-1/2, PR N1851 SZ: 9.5W

Athletic Style Work Shoes, Cmps, 9-1/2, PR (Discontinued)

  • Mfr # N1851 SZ: 9.5W
  • Zoro # G9018432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1851 SZ: 9.5W
Zoro #
G9018432
UPC #
617420032681
Country of Origin
China

Dimensions

Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Size
9-1/2

Details

Oil Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Static Dissipative
No
Insole System
Full Sock
Conductive
No
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Toe Type
Composite
Midsole Material
EVA
Removable Insole
Yes
Non-Marking Sole
No
Wide Toe Cap
No
Standards
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Polyester
Ninety Degree Heel
No
Waterproof
Yes
Gender
Women's
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Color
Gray/Pink
Predominant Footwear Color
Gray
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Item
Athletic Work Shoes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nylon/Microfiber Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.