Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Work Shoes, Cmps, 9-1/2, PR N1852 SZ: 9.5W

Athletic Style Work Shoes, Cmps, 9-1/2, PR (Discontinued)

  • Mfr # N1852 SZ: 9.5W
  • Zoro # G9018624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1852 SZ: 9.5W
Zoro #
G9018624
UPC #
617420032988
Country of Origin
China

Dimensions

Footwear Width
W
Heel Height
Less Than 1/2 in
Size
9-1/2
Height
4 in

Details

Conductive
No
Non-Marking Sole
No
Liner Material
Polyester
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Completely Non Metallic
No
Insole System
Full Sock
Metatarsal Guard
No
Toe Type
Composite
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof
Yes
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Predominant Footwear Color
Gray
Wide Toe Cap
No
Puncture Resistant Insole
No
Static Dissipative
No
Chemical Resisting Sole
No
Gender
Women's
Footwear Style
Athletic Shoe
Standards
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Item
Athletic Work Shoes
Footwear Construction Type
Cemented
Midsole Material
EVA
Color
Gray/Blue
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nylon/Microfiber Leather
Resists
Oil, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Blue, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.