Screwdriver, Phillips, No 1, Red, Round
Mfr # JPP0103RF
Zoro # G901862735
product price:Â $10.89
/eaKey Features
Tip Size
#1
Tip Style
Phillips
Shank Length
3 in
Overall Length
6 1/4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JPP0103RF
Zoro #
G901862735
UPC #
662679192068
Country of Origin
France
Dimensions
Tip Size
#1
Shank Length
3 in
Overall Length
6 1/4 in
Handle Length
3 1/4 in
For Fastener Size
#1
Description
Screwdriver, Tip Size #1, Phillips, Plastic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.